Roloc Disc TS 777F, 2 in 60 YF-weight, 5, PK200
Mfr # 7010299188
Zoro # G6141359
product price: $215.99
/pk 200, $1.08/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 in
Grit
60
Backing Weight
YF Weight
Backing Material
Polyester Cloth
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010299188
Zoro #
G6141359
UPC #
00051144767502
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Roloc Disc TS 777F,2",60 YF-Wt,PK200
Grit
60
Backing Weight
YF Weight
Backing Material
Polyester Cloth
Color
Orange
Abrasive Material
Ceramic Aluminum Oxide
Maximum Operating Speed
25000.0 rpm
Quick Change System
TS
Description
Roloc Disc TS 777F,2",60 YF-Wt,Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.