Zoro Homepage

Roloc Disc TS 777F, 3 in 36 YF-weight, 5, PK200

  • Mfr # 7010363899

  • Zoro # G6141541


product price: $310.99
/pk 200, $1.55/ea
Free Shipping & Returns

Key Features

Maximum Operating Speed
20000.0 rpm
Abrasive Material
Ceramic Aluminum Oxide
Quick Change System
TS
Backing Material
Polyester Cloth
Overall Diameter
3.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010363899
Zoro #
G6141541
UPC #
00051144767434
Country of Origin
United States

Dimensions

Overall Diameter
3.0 in

Details

Item
Roloc Disc TS 777F,3",36 YF-Wt,PK200
Maximum Operating Speed
20000.0 rpm
Abrasive Material
Ceramic Aluminum Oxide
Quick Change System
TS
Backing Material
Polyester Cloth
Grit
36
Backing Weight
YF Weight
Color
Orange

Description

Roloc Disc TS 777F,3 In.,36 YF-Wt,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.