Zoro Homepage

Roloc Disc TS 777F, 3 in 80 YF-weight, 5, PK200

  • Mfr # 777F

  • Zoro # G6141569


product price: $281.99
/pk 200, $1.41/ea
Free Shipping & Returns

Key Features

Quick Change System
Resin
Abrasive Material
Ceramic Aluminum Oxide
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777F
Zoro #
G6141569
UPC #
00051144767557
Country of Origin
United States

Details

Item
Roloc Disc TS 777F,3",80 YF-Wt,PK200
Quick Change System
Resin
Abrasive Material
Ceramic Aluminum Oxide
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Color
Orange
Application
Deburring, Finishing, Grinding, Surface Preparation; Weld Grinding
Splice Type
Lap Unskived
Flex Type
L-flex

Description

Roloc Disc TS 777F,3 In.,80 YF-Wt,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.