Zoro Homepage

Roloc Disc TSM 777F, 2 in 36 YF-weight, PK200

  • Mfr # 777F

  • Zoro # G6141550


product price: $238.99
/pk 200, $1.19/ea
Free Shipping & Returns

Key Features

Quick Change System
Resin
Abrasive Material
Ceramic Aluminum Oxide
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777F
Zoro #
G6141550
UPC #
00051111499498
Country of Origin
United States

Details

Item
Roloc Disc TSM 777F,2",36 YF-Wt,PK200
Quick Change System
Resin
Abrasive Material
Ceramic Aluminum Oxide
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Color
Orange
Application
Deburring, Finishing, Grinding, Surface Preparation; Weld Grinding
Flex Type
L-flex
Splice Type
Lap Unskived

Description

Roloc Disc TSM 777F,2 In.,36 YF-Wt,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.