Roloc Disc TSM 777F, 2", P100 YF-Wt, PK200, Closed Coat, Ceramic, P100 Grit, Orange
Mfr # 7000118301
Zoro # G6141639
product price: $213.99
/pk 200, $1.07/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 in
Abrasive Material
Ceramic
Grit
P100
Abrasive Type
Closed Coat
Backing Material
Polyester Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000118301
Zoro #
G6141639
UPC #
00051111502556
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Roloc Disc TSM 777F,2",P100 YF-Wt,PK200
Abrasive Material
Ceramic
Grit
P100
Abrasive Type
Closed Coat
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Color
Orange
Maximum Operating Speed
25000 RPM
Attachment Type
TSM
Application
Deburring, Finishing, Grinding
For Use On
High Nickel Alloy
Sanding Type
Wet/Dry
For Use With
Disc Sanders
Hole Configuration
RS200PM
Type
Disc
Quick Change System
TSM
Description
Roloc Disc TSM 777F,2 In.,P100 YF-Wt,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.