Zoro Homepage

Roloc Flexible Diamond Disc TR 6234J, 1in, PK10

  • Mfr # 7010328314

  • Zoro # G6142007


product price: $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Abrasive Material
Diamond
Backing Material
Polyester
Overall Diameter
1.0 in
Grit
M250
Quick Change System
TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010328314
Zoro #
G6142007
UPC #
00051144843985
Country of Origin
United States

Dimensions

Overall Diameter
1.0 in

Details

Item
Flexible Disc
Abrasive Material
Diamond
Backing Material
Polyester
Grit
M250
Quick Change System
TR
Color
Green

Description

Roloc Flxbl Diamnd Disc TR 6234J,1 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.