Roloc Gasket Removal Disc Pad Assembly TR 07715, 2 in
- Mfr # 7100126213
- Zoro # G512339138
product price:Â
$
38.95
/ea
Key Features
Disc Diameter
2 in
Max. Speed
25000 mps
Color
Black
Disc Attachment Type
TR
Application
Grinding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100126213
- Zoro #
- G512339138
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 2 in
Details
- Item
- Pad Holder
- Max. Speed
- 25000 mps
- Color
- Black
- Disc Attachment Type
- TR
- Application
- Grinding
- Density
- Hard
Description
The 3M Roloc Gasket Removal Disc Pad Assembly allows you to mount a Scotch-Brite Roloc Gasket Removal Disc directly to your right angle or straight shaft power tool to remove tough gaskets and gasket residue from engine parts. The disc pad holder has a 1/4-20 INT thread that is compatible with any tool with a 1/4-20 EXT threaded shaft. Assembly includes backup pad, steel shaft and adapter | 1/4-20 INT thread attaches easily to right angle, and straight shaft tools with 1/4-20 EXT threads | 1/4-20 INT thread attaches easily to 1/4-20 EXT steel shaft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.