Zoro Homepage

Roloc Shank 82455, 6 mm 1/4-20 External, PK100

  • Mfr # 82455

  • Zoro # G6142083


product price: $436.99
/pk 100, $4.37/ea
Free Shipping & Returns

Key Features

Quick Change System
Roloc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82455
Zoro #
G6142083
UPC #
00051144824557
Country of Origin
United States

Details

Item
Roloc Shnk 82455,6mm,1/4-20 Extrnl,PK100
Quick Change System
Roloc

Description

Roloc Shnk 82455,6mm,1/4-20 Extrnl,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.