Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roloc4"Disc, 361F, P320, TR, DieR400BB, PK100

  • Mfr # 7010365457

  • Zoro # G207476681


product price: $192.99
/pk 100, $1.93/ea
Free Shipping & Returns

Key Features

Quick Change System
TR
Overall Diameter
4 in
Backing Material
Polyester Cloth
Maximum Operating Speed
12000.0 rpm
Grit
P320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010365457
Zoro #
G207476681
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Roloc4"Disc,361F,P320,TR,DieR400BB
Quick Change System
TR
Backing Material
Polyester Cloth
Maximum Operating Speed
12000.0 rpm
Grit
P320
Abrasive Material
Aluminum Oxide

Description

Roloc4 In.Disc,361F,P320,TR,DieR400BB, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.