Roof Anchor, 10 ft Length, 310 lb Weigth Capacity, Steel Anchor, Swivel D-Ring
Mfr # 2104816
Zoro # G201259648
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.140, OSHA 1926.502
Length
10 ft
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2104816
Zoro #
G201259648
UPC #
840779146628
Country of Origin
Korea, Republic of
Dimensions
Length
10 ft
Details
Item
Roof Anchor
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
D-Ring Material
Steel
Anchor Installation
Reusable
For Surface Material
Concrete, Wood
Brand and Series
DBI-SALA(R)
ANSI Standards Met
ANSI Z359.1
Clamp Compatible Seam
Universal
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
For Roof Orientation
Flat, Inclined
Anchor Base Attachment Style
Drop-Through
Material
Steel
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Clamp Compatible Seam Universal, Length 10 ft, Number of Clamps Not Applicable, Attachment Point Swivel D-Ring, For Roof Orientation Flat, Inclined, For Surface Material Concrete, Wood, Mounting Type Tie-Off, Weight Capacity 310 lb, Anchor Base Attachment Style Drop-Through, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Reusable, Tensile Strength 5,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.