Roof Anchor, Not Applicable Length, 310 lb Weigth Capacity, Steel Anchor, 5,000 lb Tensile Strength
Mfr # 2104000
Zoro # G401259677
product price:Â $49.49
/eaKey Features
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Pivot D-Ring
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2104000
Zoro #
G401259677
UPC #
840779146574
Country of Origin
Taiwan, Province of China
Details
Item
Roof Anchor
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Pivot D-Ring
Material
Steel
Color
Yellow Zinc
For Surface Material
Metal, Wood
Hinged
Yes
Includes Mounting Hardware
Yes
For Roof Orientation
Flat, Inclined
Series
PRO
Brand and Series
PROTECTA(R)
Anchor Installation
Reusable
Anchor Base Attachment Style
Nail
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.1
Clamp Compatible Seam
Nail Strip
Description
Roof Anchor, Anchor Material Steel, Clamp Compatible Seam Nail Strip, Length Not Applicable, Number of Clamps Not Applicable, Attachment Point Pivot D-Ring, For Roof Orientation Flat, Inclined, For Surface Material Metal, Wood, Mounting Type Nail-In, Weight Capacity 310 lb, Anchor Base Attachment Style Nail, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Reusable, Hinged Yes, Includes Mounting Hardware Yes, Series PRO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.