Roof Anchor, 3 ft Length, 420 lb Weigth Capacity, Aluminum, Stainless Steel Anchor, SRL Bracket
Mfr # 2190073
Zoro # G701259667
product price:Â $729.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.140, OSHA 1926.502
Length
3 ft
Weight Capacity
420 lb
Anchor Material
Aluminum, Stainless Steel
Attachment Point
SRL Bracket
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2190073
Zoro #
G701259667
UPC #
840779162123
Country of Origin
United States
Dimensions
Length
3 ft
Details
Item
Roof Anchor
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
420 lb
Anchor Material
Aluminum, Stainless Steel
Attachment Point
SRL Bracket
Brand and Series
DBI-SALA(R)
For Roof Orientation
Flat, Inclined
Fits Standing Seams
Yes
Anchor Installation
Reusable
For Surface Material
Concrete, Wood
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Clamp Compatible Seam
Standing Seam
Anchor Base Attachment Style
Clamp
Material
Steel
Description
Roof Anchor, Anchor Material Aluminum, Stainless Steel, Clamp Compatible Seam Standing Seam, Length 3 ft, Number of Clamps Not Applicable, Attachment Point SRL Bracket, For Roof Orientation Flat, Inclined, For Surface Material Concrete, Wood, Mounting Type Clamp-On, Weight Capacity 420 lb, Anchor Base Attachment Style Clamp, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Reusable, Fits Standing Seams Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.