Rope Grab Kit, 310 lb, White, Yellow
Mfr # 5009082
Zoro # G409232122
product price: $666.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Tensile Strength
7,000 lb
For Use With
Rope Grabs
Standards
OSHA 1910.66, OSHA 1926.502
Color
White, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5009082
Zoro #
G409232122
UPC #
-
Country of Origin
United States
Dimensions
Rope Diameter
5/8 in
Lifeline Length
50 ft
Length
50 ft
Details
Item
Rope Grab Kit
Weight Capacity
310 lb
Tensile Strength
7,000 lb
For Use With
Rope Grabs
Standards
OSHA 1910.66, OSHA 1926.502
Color
White, Yellow
Includes
Carrying Bag, Counterweight, Mobie Rope Grab, Shock Absorbing Lanyard, Tie-off Adaptor
Hardware Material
Steel
Series
DBI-SALA
Workers per System
1
Rope End Style
Braided Rope
Anchorage End Connection
Snap Hook
Rope Lifeline Component
Rope Grab
Material
Steel
Description
Rope Grab Kit, Color White, Yellow, Weight Capacity 310 lb, Standards OSHA 1910.66, OSHA 1926.502, Rope Lifeline Component Rope Grab, For Use With Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 7,000 lb, Lifeline Length 50 ft, Includes Carrying Bag, Counterweight, Mobie Rope Grab, Shock Absorbing Lanyard, Tie-off Adaptor, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Braided Rope, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.