Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR-1232O-04
Zoro #
G6728827
UPC #
078371664176
Country of Origin
Unknown
Dimensions
Length
48 in
Width
3/8 in
Details
Item
Rope Over Wire Anchor Choker
Material
Polyester
Tensile Strength
10,000 lb
For Use With
Used Alone or with Related Kits
Standards
NFPA 1983 (12-ED) "G", ANSI Z359.1
Color
Orange
Description
Rope Over Wire Anchor Choker, Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.