Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotor 29236, 0.774 x 4.087 x 0.774 in, 1

  • Mfr # 29236

  • Zoro # G6142320


product price: $58.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29236
Zoro #
G6142320
UPC #
00051141292366
Country of Origin
United States

Details

Item
Rotor,29236,0.774 x 4.087 x 0.774",1

Description

Rotor,29236,0.774 x 4.087 x 0.774 In.,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.