Round Mounting Bracket, For PT4RD, PK2
Mfr # PT4RMB*
Zoro # G1000815
product price: $28.19
/pk 2, $14.10/eaKey Features
Color
Red
Material
Galvanized steel
Fire Rating
3 hr
Standards
UL Classified
Usage Location
Commercial Construction Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT4RMB*
Zoro #
G1000815
UPC #
051115187544
Country of Origin
United Kingdom
Dimensions
Overall Length
4 in
Diameter
4 in
Outside Diameter
4 in
Overall Height
0.8 in
Overall Width
4 in
Details
Item
Round Mounting Bracket
Color
Red
Material
Galvanized steel
Fire Rating
3 hr
Standards
UL Classified
Usage Location
Commercial Construction Surfaces
Includes
Fasteners
For Use With
MFR No. PT4RD
For Use On
Floor Penetrations, Wall Penetrations
Finish
Galvanized
Firestop Type
Wall Mounting Brackets
Description
Round Mounting Bracket, Fire Rating 3 hr, For Pipe Size Not Applicable, For Use On Floor Penetrations, Wall Penetrations, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Outside Diameter 4 in, Overall Height 0.8 in, Overall Length 4 in, Overall Width 4 in, Product Type Mounting Bracket, Shape Not Applicable, Usage Location Commercial Construction Surfaces, Color Silver, Finish Galvanized, For Use With Mfr. No. PT4RD, Material Steel, Standards UL Listed, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.