RP+160GF DOUBLE SIDED TAPE, 36 YD L 1 IN W, 62 MIL THK, MODIFIED ACRYLIC ADHESIVE

  • Mfr # 7100273259

  • Zoro # G122805221


product price:  $81.49
/ea
Sold in multiples of 9 for $733.41
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100273259
Zoro #
G122805221
UPC #
-
Country of Origin
United States

Description

3M VHB TAPE RP+160GF IS A DOUBLE-SIDED TAPE COMPRISED OF A MULTI-PURPOSE ACRYLIC ADHESIVE WITH A PE FILM LINER. WITH A CONFORMABLE FOAM CORE, IT HAS A TOTAL THICKNESS OF 62 MIL (1.6 MM) WHEN APPLIED. THIS TAPE OFFERS AN EXCELLENT BALANCE OF STRENGTH, VISCOELASTICITY, CONFORMABILITY, AND ADHESION TO HIGH AND MEDIUM SURFACE ENERGY METALS AND PLASTICS. IT IS COMPATIBLE WITH VARIOUS MATERIALS, INCLUDING ALUMINUM, STAINLESS STEEL, GALVANIZED STEEL, COMPOSITES, PLASTICS, ACRYLIC, POLYCARBONATE, AND ABS. THE PRESSURE-SENSITIVE ADHESIVE TECHNOLOGY ENSURES WATER RESISTANCE AND TIGHT SEALING FOR LONG-TERM DURABILITY. IT CAN WITHSTAND TEMPERATURES UP TO 450 A DegreesF (230 A DegreesC) FOR SHORT-TERM USE (UP TO FOUR HOURS) AND UP TO 250 A DegreesF (121 A DegreesC) FOR LONG-TERM USE. THESE ATTRIBUTES MAKE 3M VHB TAPE RP+160GF A RELIABLE CHOICE FOR A WIDE RANGE OF BONDING AND SEALING APPLICATIONS, SUCH AS ATTACHING METAL PANELS TO FRAMES AND ELECTRONIC DISPLAYS. THE SEAMLESS JOINING AND MINIMAL SURFACE PREPARATION OF THIS TAPE MAKE IT EASY TO USE AND RESULT IN SMOOTH AND AESTHETICALLY PLEASING SURFACES. IT IS PARTICULARLY SUITABLE FOR BONDING THIN, LIGHTWEIGHT, AND DISSIMILAR MATERIALS. EXPLORE THE VERSATILE BONDING POTENTIAL OF 3M VHB TAPE RP+160GF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.