Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Splicing Tape, 130C, Scotch, 3/4 in W x 30 ft L, 30 mil thick, Black

  • Mfr # 130C-3/4X30FT

  • Zoro # G3202805


product price: $19.79
/ea

Key Features

Tape Color
Black
Series
130C
Tape Thickness
30 mil
Performance Temp.
Up to 266 Degrees F
Tape Tensile Strength
7.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130C-3/4X30FT
Zoro #
G3202805
UPC #
00054007417170
Country of Origin
United States

Dimensions

Tape Thickness
30 mil
Width
3/4"
Length
30 ft.
Metric Tape Length
9.1 m
Imperial Tape Width
3/4 in
Metric Tape Width
19 mm
Imperial Tape Length
10 yd

Details

Tape Color
Black
Series
130C
Performance Temp.
Up to 266 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
7.5 lb/in
Color
Black
Shape
Continuous Roll
Tape Backing Material
Ethylene Propylene Rubber
Max. Voltage
69 kV
Standards
ASTM, ASTM D4325, ASTM D4388, Type 1, ASTM D4388, Type 2, ASTM D4388, Type 3, HH-I-553C, RoHS, RoHS 2011/65/EU
Features
Heavy Duty
Minimum Tape Performance Temperature
Not Rated
Tape Adhesive Format
Self-Fusing
Tape Brand
3M(TM)
Tape Resistance Properties
UV-Resistant
Tape Type
Self-Fusing
Maximum Tape Performance Temperature
194 Degrees F
Sub-Brand
Scotch(R)
Product Form
Continuous Roll
Breaking Strength
7.5 lb/in
Elongation
850 %
Liner Included
No
Voltage Rating
69 kV
Tape Adhesive Material
Rubber
Dielectric Strength
750 V/mil
Specifications Met
ASTM, RoHS
Tape Sub-Type
High-Voltage
Products By Industry
Electrical

Description

Electrical Tape, High-Voltage, Ethylene Propylene Rubber, Tape Adhesive Material Not Applicable, 3/4 in, 10 yd, 30 mil, 3M(TM), Scotch(R), Series 130C, Black, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Voltage Rating 69 kV, Continuous Roll, Self-Fusing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.