Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Squeegee, Automotive, 2x3In, PK50

  • Mfr # 05518

  • Zoro # G7504874


product price: $134.99
/pk 50, $2.70/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Color
Black
Features
Used for Removing Slush Created When Sanding or for Applying Glazing Putty and Plastic Filler
Width
2 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05518
Zoro #
G7504874
UPC #
00051144055180
Country of Origin
United States

Dimensions

Overall Length
2 in
Width
2 in
Length
3 in
Overall Width
3 in

Details

Item
Rubber Squeegee
Color
Black
Features
Used for Removing Slush Created When Sanding or for Applying Glazing Putty and Plastic Filler
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Material
Rubber
Type
Automotive
Tether Style
Tether Capable
Applicator Type
Squeegee
Number Included
50
Product Type
Squeegee

Description

This 3M 05518 Rubber Squeegee is a versatile tool that can be used for removing slush created when sanding or applying glazing putty and plastic filler. The squeegee is made of flexible rubber and has a black color. It has a width of 2 in. and a length of 3 in. It can be attached to standard tools with the tether cap, which is an accessory that needs to be purchased separately. The 3M 05518 Rubber Squeegee is the ideal product for any job involving wet materials such as paint, putty, sealant, adhesives, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.