Safety Floor Tape Backing: Vinyl, Adhesive: Rubber Black/Yellow, 3 in W x 4.2 mil Thick

  • Mfr # 5702

  • Zoro # G5648316


product price:  $1,133.99
/pk 12, $94.50/ea
Free Shipping & Returns

Key Features

Width
3 in
Material
Backing: Vinyl, Adhesive: Rubber
Color
Black/Yellow
Thickness
4.2 mil
Standards
Meet OSHA 1910.144(a), ANSI Z535.1 and ANSI A1264.2-2012, Meets Commercial Item CID-A-A-1689
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5702
Zoro #
G5648316
UPC #
021200039515
Country of Origin
United States

Dimensions

Width
3 in
Thickness
4.2 mil
Roll Length
108 ft
Diameter
4-26/63"
Imperial Tape Width
3 in
Tape Core Diameter
4 13/32 in
Imperial Tape Length
108 ft
Tape Length
36 yd

Details

Item
Safety Floor Tape
Material
Backing: Vinyl, Adhesive: Rubber
Color
Black/Yellow
Standards
Meet OSHA 1910.144(a), ANSI Z535.1 and ANSI A1264.2-2012, Meets Commercial Item CID-A-A-1689
Retroreflective Grade
Non-Reflective
Pattern
Striped
Tape Format
Continuous Roll
Safety Tape Color
Black, Yellow
Performance Temp.
40 Degrees to 170 Degrees F
Adhesion Strength
19 oz/in
Die Cut Shape
Continuous Roll
Legend
No Legend
Tape Color
Black/Yellow
Maximum Tape Performance Temperature
170 Degrees F
Adhesion to Steel
19 oz/in
Sub-Brand
Scotch(R)
Glow In The Dark
No
Specifications Met
ASTM, ISO
Tape Type
General Purpose
Tape Adhesive Material
Rubber
Series
5702
Minimum Tape Performance Temperature
40 Degrees F
Tape Backing Material
Vinyl
Tape Conformability
Conformable to Uneven Surfaces
Fluorescent
No
Tape Resistance Properties
Moisture-Resistant, Scrapes-Resistant, Solvent-Resistant, Wear-Resistant
Adhesive Properties
Clean Removal
Product Form
Continuous Roll

Description

Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 3 in, 108 ft, 5.4 mil, Vinyl, 3M(TM), Scotch(R), Series 5702, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Core Diameter 4 13/32 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.