Shop 3M
See all product information
Create Account
Safety Glasses, Anti-Fog, Clear Lens, Clear Frame, Frameless, 20 PK
Mfr # 11818-00000-20
Zoro # G706437268
product price:Â
$
76.29
/pk of 20, $3.81/ea
Key Features
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11818-00000-20
- Zoro #
- G706437268
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- One Size
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Frameless
- Frame Color
- Clear
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Frame Style
- Wraparound
- Standards
- Meets High Impact Requirements of ANSI Z87.1-2010 and CSA Z94.3-2007 Compliant-2007
- Features
- Anti-Fog
- Weight
- 1.5 lbs
- UV Protection
- 99.9% UVA/UVB/UVC
- Arm Color
- Clear
- Includes Anti-Fog Lens Coating
- Yes
Description
An economy safety glass that offers style, protection and affordability. Providing a wide viewing area, the wraparound design combines with the integrated side shields to keep eyes more fully protected. Contoured temples fit comfortably and snugly without pressure points but also without any looseness that causes shifting. The impact-resistant polycarbonate lens absorbs 99.9% UV rays. Recommended for use during chipping, chiseling, drilling, grinding, machining, masonry, pouring/casting, power fastening, riveting, sanding and sawing.