Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Anti-fog, Gray Lens, Black Frame

  • Mfr # 47072H1-DC

  • Zoro # G105285613


product price: $12.09
/ea
Sold in multiples of 4 for $48.36

Key Features

Lens Color
Gray
Lens Coating
Anti-fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47072H1-DC
Zoro #
G105285613
UPC #
51125004022
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Gray
Frame Color
Black
Lens Coating
Anti-fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound

Description

3M performance eyewear combines classic and sleek style with comfort features. These safety glasses are available in three lens options so there's a pair for a variety of jobs inside or out. Soft touch details and lightweight design provide a comfortable fit. Keep your eyes safely shielded with 3M performance eyewear.


  • • 3M performance safety eyewear features a lightweight multi-purpose design with clean and classic styling
  • • Designed with amber lenses, ideal for filtering out hazy light - excellent UV absorption and increasing contrast
  • • Soft-touch nose and ear pieces for long-lasting comfort
  • • Impact and scratch-resistant lenses feature an anti-fog coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.