Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Anti-Fog, Gray Lens, Black Frame

  • Mfr # SF201P1-C

  • Zoro # G706434199


product price: $10.55
/ea

Key Features

Lens Color
Gray
Frame Color
Black
Lens Coating
Anti-Fog
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF201P1-C
Zoro #
G706434199
UPC #
51131224711
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Gray
Frame Color
Black
Lens Coating
Anti-Fog
Frame Style
Wraparound

Description

Sleek, modern, adaptive. Say hello to the next generation in protective glasses 3M SecureFit eye protection 200 series. Designed with our patented 3M pressure diffusion temple technology, these safety glasses feature flexible arms that fit comfortably over your ear and self-adjust to provide a customized fit for every member of your crew. The streamlined, wraparound design conforms securely to your face to help block small flying objects and particles, while the scratch-resistant, anti-fog eyewear help keep your visibility sharp so you can focus on the task at hand. The slim temples are great for pairing with hearing protection and the lightweight design creates a barely-there feel, great for all-day wear. So give your eyes the essential protection they deserve and the comfort you demand with 3M SecureFit eye protection 200 Series. 3M SecureFit eye protection 200 series is a game changer in comfort and security of fit. Features 3M pressure diffusion temple technology - a scientific advancement that helps diffuse pressure over the ear, enhancing comfort while ensuring a secure fit. As soon as you put on these lightweight glasses, you'll feel the difference as they automatically self-adjust for a customizable fit each time.


  • • Durable lenses help provide limited protection from light to moderate impact hazards
  • • 3M pressure diffusion temple technology self-adjusts to provide a secure, comfortable fit
  • • Impact-resistant lenses block 99.9% of UV rays
  • • Sleek temples create a comfortable fit when worn with ear protection
  • • When worn with hearing protection, flat temple design limits risk of reduced effectiveness
  • • Flexible temples conform comfortably to different head sizes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.