This item is Discontinued.

3M Safety Glasses, Fuel(TM), Blue Scratch-Resistant Lens, Polycarbonate, Gray Full-Frame, Wraparound 11641-00000-10

Safety Glasses, Fuel(TM), Blue Scratch-Resistant Lens, Polycarbonate, Gray Full-Frame, Wraparound (Discontinued)

  • Mfr # 11641-00000-10
  • Zoro # G0443965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11641-00000-10
Zoro #
G0443965
UPC #
10078371621480
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Blue
Frame Type
Full-Frame
Frame Style
Wraparound
Frame Color
Gray
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Tough Nylon
Polarized Lens
No
Foam Lined
No
Series
Fuel(TM)
Standards
ANSI Z87.1-2015
Photochromatic Lens
No
Gender
Unisex
UV Protection
99.99% UVA/UVB
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
X-Ray Detectable
No
Includes
Lanyard, Microfiber Storage Bag
Metal Detectable
No
Arm Tip Type
Contoured Tip, Soft Temple Tip
Arm Color
Gray

Description

Safety Glasses, Series Fuel(TM), Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Tough Nylon, Lens Material Polycarbonate, Temple Color Silver, Temple Style Vented, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Lanyard, Microfiber Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.