Safety Glasses, Fuel(TM), Blue Scratch-Resistant Lens, Polycarbonate, Blue Full-Frame, Wraparound (Discontinued)
- Mfr # 11664-00000-10
- Zoro # G4157054
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11664-00000-10
Zoro #
G4157054
UPC #
10078371621596
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Blue
Frame Type
Full-Frame
Frame Style
Wraparound
Frame Color
Blue
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Tough Nylon
Polarized Lens
No
Foam Lined
No
Series
Fuel(TM)
Standards
ANSI Z87.1-2015
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
X-Ray Detectable
No
Metal Detectable
No
UV Protection
99.99% UVA/UVB
Gender
Unisex
Includes
Lanyard, Microfiber Storage Bag
Arm Tip Type
Contoured Tip, Soft Temple Tip
Arm Color
White
Includes Polarized Lens Coating
No
Glasses Frame Style
Wraparound with Side Protection
Description
Safety Glasses, Series Fuel(TM), Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Blue, Eyewear Size Universal, Frame Material Tough Nylon, Lens Material Polycarbonate, Temple Color Blue, Temple Style Vented, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Lanyard, Microfiber Storage Bag
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.