This item is Discontinued.

3M Safety Glasses, Fuel(TM) 2, Blue Mirror Scratch-Resistant Lens, Polycarbonate, Silver 11652-00000-10

Safety Glasses, Fuel(TM) 2, Blue Mirror Scratch-Resistant Lens, Polycarbonate, Silver (Discontinued)

  • Mfr # 11652-00000-10
  • Zoro # G4159504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11652-00000-10
Zoro #
G4159504
UPC #
-
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Blue Mirror
Frame Color
Silver
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
Fuel(TM) 2
Standards
ANSI Z87.1-2010, CSA Z94.3
UV Protection
99.9%
Gender
Unisex
Includes
Lanyard, Microfiber Bag
Photochromatic Lens
No

Description

Safety Glasses, Series Fuel(TM) 2, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Silver, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Blue, Photochromatic Lens No, UV Protection 99.9 Percent, Includes Lanyard, Microfiber Bag, Standards ANSI Z87.1-2010, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.