Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, BX, Polycarbonate, Silver/Black

  • Mfr # MMM113800000020

  • Zoro # G501839250


product price: $10.65
/ea

Key Features

Frame Color
Silver/Black
Lens Material
Polycarbonate
Series
BX
Standards
CSA Z94.3-2007; ANSI Z87.1-2003
Features
Anti-fog; Adjustable; Comfortable; UV Resistant; Adjustable Temple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM113800000020
Zoro #
G501839250
UPC #
78371113803
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Frame Color
Silver/Black
Lens Material
Polycarbonate
Series
BX
Standards
CSA Z94.3-2007; ANSI Z87.1-2003
Features
Anti-fog; Adjustable; Comfortable; UV Resistant; Adjustable Temple

Description

Sleek, contoured and fully adjustable, BX protective eyewear features a soft adjustable nose bridge, lens angle adjustment, and adjustable-length temples for extended wear. Anti-fog polycarbonate lens provides three lens angles for a cozy fit and absorbs 99.9 percent ultraviolet light. Recommended for assembly, cleaning, electrical, facility maintenance, grinding, machine operations, painting and sanding, these sleek, contoured and adjustable safety glasses help protect your eyes from impact and ultraviolet light. Safety glasses meet the requirements of CSA Z94.3-2007 and the High Impact Requirements of ANSI Z87.1-2003.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.