Zoro Homepage
This item is Discontinued.
3M Safety Glasses, V4, Clear Scratch-Resistant Lens, Polycarbonate, Black, Gray Frameless, Wraparound 11670-00000-20

Safety Glasses, V4, Clear Scratch-Resistant Lens, Polycarbonate, Black, Gray Frameless, Wraparound (Discontinued)

  • Mfr # 11670-00000-20
  • Zoro # G2806736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11670-00000-20
Zoro #
G2806736
UPC #
10078371620346
Country of Origin
Unknown

Dimensions

Eyewear Size
M

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Style
Wraparound
Frame Color
Black, Gray
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Plastic
Polarized Lens
No
Foam Lined
No
Series
V4
Standards
ANSI Z87.1-2015
Metal Detectable
No
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
UV Protection
99.99% UVA/UVB
Gender
Unisex
Photochromatic Lens
No
Arm Tip Type
Contoured
Arm Color
Black, Gray

Description

Safety Glasses, Series V4, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Gray, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.