3M Clear Safety Glasses, Anti-Fog, Half-Frame

3M| Zoro #: G1302271| Mfr #: 11735-00000-20

$6.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Refine(TM) 200
UV Protection: 99.99% UVA/UVB
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302271 Mfr #: 11735-00000-20
Series: Refine(TM) 200UV Protection: 99.99% UVA/UVB
Photochromatic Lens: NoLens Material: Polycarbonate
Metal Detectable: NoPolarized Lens: No
Safety Glasses Size: UniversalFrame Design: Wraparound
X-Ray Detectable: NoFrame Material: Glass, HSE Plastics
Foam Lined: NoFrame Color: Teal
Lens Coating: Anti-FogGender: Women's
Safety Glasses Frame Style: Half-FramePrimary Frame Color: Blue
Primary Lens Color: ClearLens Color: Clear
Item: Safety GlassesStandards: ANSI Z87.1-2010
Temple Color: TealCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Women's, Lens Color Clear, Lens Coating Antifog, Frame Design Half, Frame Color Teal, Size Universal, Lens Material Polycarbonate, Temple Color Teal, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Reviews