Zoro Homepage
This item is Discontinued.
3M Safety Glasses, Virtua(TM) Sport CCS, Clear Anti-Fog Lens, Polycarbonate, Blue 11796-00000-20

Safety Glasses, Virtua(TM) Sport CCS, Clear Anti-Fog Lens, Polycarbonate, Blue (Discontinued)

  • Mfr # 11796-00000-20
  • Zoro # G1751461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11796-00000-20
Zoro #
G1751461
UPC #
10078371117969
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Blue
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
No
Series
Virtua(TM) Sport CCS
Standards
ANSI Z87.1-2010
UV Protection
99.9%
Gender
Unisex
Includes
Corded Earplugs
Photochromatic Lens
No

Description

Safety Glasses, Series Virtua(TM) Sport CCS, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Contemporary, Street-Wear, Photochromatic Lens No, UV Protection 99.9 Percent, Includes Corded Earplugs, Standards ANSI Z87.1-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.