Safety Glasses, Privo(TM), Clear Anti-Fog Lens, Polycarbonate, Gray Half-Frame, Wraparound (Discontinued)
- Mfr # 12265-00000-20
- Zoro # G4148794
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12265-00000-20
Zoro #
G4148794
UPC #
10078371620919
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Plastic
Polarized Lens
No
Foam Lined
No
Series
Privo(TM)
Standards
ANSI Z87.1-2015, CSA Z94.3
Gender
Unisex
Metal Detectable
No
UV Protection
99.99% UVA/UVB
Photochromatic Lens
No
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Arm Tip Type
Soft Temple Tip
Arm Color
Gray
Description
Safety Glasses, Series Privo(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Silver, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015, CSA Z94.3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.