Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Safety Glasses, Maxim, Clear Anti-Fog, Scratch-Resistant Lens, Polycarbonate, Black Half-Frame 13250-00000-20

Safety Glasses, Maxim, Clear Anti-Fog, Scratch-Resistant Lens, Polycarbonate, Black Half-Frame (Discontinued)

  • Mfr # 13250-00000-20
  • Zoro # G1899852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13250-00000-20
Zoro #
G1899852
UPC #
051131171954
Country of Origin
Mexico

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
Yes

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Elastomeric
Polarized Lens
No
Foam Lined
Brow Foam Lining
Series
Maxim
Standards
ANSI Z87.1-2010
Photochromatic Lens
No
Metal Detectable
No
Gender
Unisex
UV Protection
99.99% UVA/UVB
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
X-Ray Detectable
No
Arm Color
Black
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
No
Arm Tip Type
Adjustable
Application
General Purpose
Adjustable Nose Piece
Yes
Includes Brow Lining
Yes
Includes Anti-Fog Lens Coating
Yes

Description

Safety Glasses, Series Maxim(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.