Zoro Homepage

Safety Glasses, Clear Lens, Black Frame, 10 PK

  • Mfr # 90953-BU10-NA

  • Zoro # G5986762


product price: $28.15
/pk 10, $2.82/ea

Key Features

Lens Color
Clear
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90953-BU10-NA
Zoro #
G5986762
UPC #
00078371908379
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1

Description

Indoor Safety Eyewear,Clr Scrt,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.