Moon Dawg(TM), Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Full-Frame (Discontinued)
- Mfr # 11215-00000-20
- Zoro # G4001496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11215-00000-20
Zoro #
G4001496
UPC #
10078371621787
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
Series
Moon Dawg(TM)
Standards
ANSI Z87.1-2015
Photochromatic Lens
No
Gender
Unisex
Metal Detectable
No
UV Protection
99.99% UVA/UVB
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes Polarized Lens Coating
No
Arm Color
Black
Arm Tip Type
Temples
Description
Safety Glasses, Series Moon Dawg(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Temple, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.