Safety Glasses, 2, Clear Anti-Fog Lens, Polycarbonate, Black Full-Frame, Wraparound (Discontinued)
- Mfr # 11654-00000-10
- Zoro # G4075671
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11654-00000-10
Zoro #
G4075671
UPC #
10078371621572
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Style
Wraparound
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Tough Nylon
Polarized Lens
No
Foam Lined
No
Series
2
Standards
ANSI Z87.1-2015, CSA Z94.3
Includes
Lanyard, Microfiber Storage Bag
Photochromatic Lens
No
Gender
Unisex
X-Ray Detectable
No
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
UV Protection
99.99% UVA/UVB
Arm Color
Black
Arm Tip Type
Contoured Tip, Soft Temple Tip
Glasses Frame Style
Wraparound with Side Protection
Description
Safety Glasses, Series 2, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Tough Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Contoured, Soft temple tips, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Lanyard, Microfiber Storage Bag
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.