This item is Discontinued.

3M V4, Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Frameless 11673-00000-20

V4, Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Frameless (Discontinued)

  • Mfr # 11673-00000-20
  • Zoro # G4219801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11673-00000-20
Zoro #
G4219801
UPC #
10078371620377
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
Series
V4
Standards
ANSI Z87.1-2015
Gender
Unisex
X-Ray Detectable
No
Photochromatic Lens
No
UV Protection
99.9%
Metal Detectable
No
Arm Color
Black/Gray
Includes Polarized Lens Coating
No
Arm Tip Type
Contoured

Description

Safety Glasses, Series V4, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.