Zoro Homepage

Safety Glasses, Gray Lens, Gray Frame, 10 PK

  • Mfr # 90954-BU10-NA

  • Zoro # G5986823


product price: $28.79
/pk 10, $2.88/ea

Key Features

Lens Color
Gray
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90954-BU10-NA
Zoro #
G5986823
UPC #
00078371113278
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Gray
Type
Economy Safety Glasses
Frame Color
Gray
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1-2010

Description

Outdoor Safety Eyewear,Gray L,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.