This item is Discontinued.

3M Safety Glasses, Moon Dawg(TM), Indoor/Outdoor Anti-Fog Lens, Polycarbonate, Black 11216-00000-20

Safety Glasses, Moon Dawg(TM), Indoor/Outdoor Anti-Fog Lens, Polycarbonate, Black (Discontinued)

  • Mfr # 11216-00000-20
  • Zoro # G4084017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11216-00000-20
Zoro #
G4084017
UPC #
10078371621794
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Glass, HSE Plastics
Polarized Lens
No
Foam Lined
No
Series
Moon Dawg(TM)
Standards
ANSI Z87.1-2010
Metal Detectable
No
Gender
Unisex
X-Ray Detectable
No
UV Protection
99.99% UVA/UVB
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Photochromatic Lens
No

Description

Safety Glasses, Series Moon Dawg(TM), Gender Unisex, Lens Color Indoor/Outdoor, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Glass, HSE Plastics, Lens Material Polycarbonate, Temple Color Black, Temple Style Temple, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.