Zoro Homepage
This item is Discontinued.
3M Safety Glasses, Privo(TM), Gray Mirror Anti-Fog Lens, Polycarbonate, Gray Half-Frame, Wraparound 12268-00000-20

Safety Glasses, Privo(TM), Gray Mirror Anti-Fog Lens, Polycarbonate, Gray Half-Frame, Wraparound (Discontinued)

  • Mfr # 12268-00000-20
  • Zoro # G3817606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12268-00000-20
Zoro #
G3817606
UPC #
10078371620940
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray Mirror
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Plastic
Polarized Lens
No
Foam Lined
No
Series
Privo(TM)
Standards
ANSI Z87.1-2003, CSA Z94.3-2007
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Metal Detectable
No
UV Protection
99.99% UVA/UVB
Gender
Unisex
Photochromatic Lens
No
Arm Tip Type
Soft Temple Tip
Arm Color
Gray
Glasses Frame Style
Wraparound with Side Protection

Description

Safety Glasses, Series Privo(TM), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Silver/Red, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2003, CSA Z94.3-2007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.