Safety Glasses, 200, Gray Mirror Scratch-Resistant Lens, Polycarbonate, Blue Half-Frame, Wraparound (Discontinued)
- Mfr # 11737-00000-20
- Zoro # G0479622
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11737-00000-20
Zoro #
G0479622
UPC #
10078371621886
Country of Origin
Unknown
Dimensions
Eyewear Size
M
Details
Item
Safety Glasses
Lens Color
Gray Mirror
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
Blue
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Plastic
Polarized Lens
No
Foam Lined
No
Series
200
Standards
ANSI Z87.1-2015
Gender
Women's
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Photochromatic Lens
No
Metal Detectable
No
UV Protection
99.99% UVA/UVB
Arm Color
Blue
Includes Polarized Lens Coating
No
Description
Safety Glasses, Series 200, Gender Women's, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Teal, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.