Safety Glasses Kit W/ Elastic Strap, Foam Gasket, Solus 1000, Anti-Fog, Black/Blue, Clear

  • Mfr # S1101SGAF-KT

  • Zoro # G3881127


product price:  $18.95
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Blue/Black
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S1101SGAF-KT
Zoro #
G3881127
UPC #
50051131271895
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Blue/Black
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Solus 1000 TPE
Frame Style
Wraparound
Standards
ANSI Z87.1
Metal Detectable
No
UV Protection
99.9% UVA/UVB
Includes
Cord
Photochromatic Lens
No
Gender
Unisex
X-Ray Detectable
No
Includes Eye Socket Lining
Yes
Arm Tip Type
Straight
Includes Anti-Fog Lens Coating
Yes
Includes Brow Lining
Yes
Arm Color
Black/Blue
Includes Padded Arms
Yes
Includes Scratch-Resistant Lens Coating
Yes
Application
General Purpose
Band Material
Elastic
Includes Polarized Lens Coating
No
Eye Socket Lining Material
Foam
Brow Lining Material
Foam
Hinge Type
Barrel
Temple Tip Features
Non-Slip, Soft
Arm Material
Polycarbonate, TPE
Visible Light Scale Protection
L3
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge, Temples
Ultra-Violet Scale Protection Designation
U6
Lining Location
Eye Socket
Nose Bridge Material
TPE
Adjustable Pieces
Nose Bridge
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Adjustment Type
Flexible

Description

Safety Glasses, Series 3M(TM) Solus(TM) 1000, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scotchgard(TM) Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Blue, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Blue, Temple Style Interchangeable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.