Zoro Homepage
This item is Discontinued.
3M Safety Glasses, Fuel(TM), Red Scratch-Resistant Lens, Polycarbonate, Tan Full-Frame, Wraparound 11640-00000-10

Safety Glasses, Fuel(TM), Red Scratch-Resistant Lens, Polycarbonate, Tan Full-Frame, Wraparound (Discontinued)

  • Mfr # 11640-00000-10
  • Zoro # G0934586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11640-00000-10
Zoro #
G0934586
UPC #
10078371621473
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Red
Frame Type
Full-Frame
Frame Style
Wraparound
Frame Color
Tan
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Tough Nylon
Polarized Lens
No
Foam Lined
No
Series
Fuel(TM)
Standards
ANSI Z87.1-2015
Gender
Unisex
UV Protection
99.99% UVA/UVB
Includes
Lanyard, Microfiber Bag
X-Ray Detectable
No
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Metal Detectable
No
Arm Tip Type
Contoured Tip, Soft Temple Tip
Arm Color
Tan

Description

Safety Glasses, Series Fuel(TM), Gender Unisex, Lens Color Red, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Tan, Eyewear Size Universal, Frame Material Tough Nylon, Lens Material Polycarbonate, Temple Color Metallic Sand/Fuchsia, Temple Style Vented, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Lanyard, Microfiber Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.