Safety Glasses, 2, Red Scratch-Resistant Lens, Polycarbonate, Tan Full-Frame, Wraparound (Discontinued)
- Mfr # 11650-00000-10
- Zoro # G3971992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11650-00000-10
Zoro #
G3971992
UPC #
10078371621534
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Red
Frame Type
Full-Frame
Frame Style
Wraparound
Frame Color
Tan
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Tough Nylon
Polarized Lens
No
Foam Lined
No
Series
2
Standards
ANSI Z87.1-2015, CSA Z94.3
Photochromatic Lens
No
Includes
Lanyard, Microfiber Storage Bag
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
X-Ray Detectable
No
Gender
Unisex
UV Protection
99.99% UVA/UVB
Metal Detectable
No
Arm Tip Type
Contoured Tip, Soft Temple Tip
Arm Color
Silver
Includes Polarized Lens Coating
No
Glasses Frame Style
Wraparound with Side Protection
Description
Safety Glasses, Series 2, Gender Unisex, Lens Color Red, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Tan, Eyewear Size Universal, Frame Material Tough Nylon, Lens Material Polycarbonate, Temple Color Red, Temple Style Contoured, Soft temple tips, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Lanyard, Microfiber Storage Bag
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.