
Safety Glasses, Scotchgard Anti-Fog Coating, Clear Lens, Blue Frame, Frameless
Mfr # 7100203198
Zoro # G510434590
product price: $22.55
/eaKey Features
Lens Color
Clear
Frame Type
Frameless
Frame Color
Blue
Lens Coating
Scotchgard™ Anti-Fog Coating
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100203198
Zoro #
G510434590
UPC #
51131279063
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
One Size Fits Most
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Blue
Lens Coating
Scotchgard™ Anti-Fog Coating
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
OTG
Standards
ANSI Z87.1-2015
Description
3M Pressure Diffusion Technology allows temples to naturally adjust to individual head sizes, eliminating the need to stock multiple frame sizes at worksites. Secure, snug fit keeps eyewear in place without slippage even when the wearer is in motion. Anti-fog coating helps keep lenses free of moisture in hot and humid conditions. Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm.
- 3M Pressure Diffusion Technology allows temples to naturally adjust to individual head sizes.
- Eliminates need to stock multiple frame sizes at worksites.
- Secure, snug fit keeps eyewear in place without slippage even when the person is in motion.
- Anti-fog coating helps keep lenses free of moisture in hot and humid conditions.
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.