Safety Glasses, SecureFit Series, Scotchgard Anti-Fog, Blue/Gray Temples, Clear Lens

  • Mfr # SF401SGAF-BLU

  • Zoro # G6322099


product price:  $8.29
/ea

Key Features

Frame Type
Frameless
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
Yes
Series
SecureFit 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF401SGAF-BLU
Zoro #
G6322099
UPC #
051131275621
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
Yes
Series
SecureFit 400
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
No
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Includes Brow Lining
No
Arm Tip Type
Wraparound
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Includes Eye Socket Lining
No
Arm Color
Black/Blue
Application
General Purpose
Adjustable Nose Piece
Yes
Includes Scratch-Resistant Lens Coating
Yes
Hinge Type
Barrel
Adjustable Pieces
Nose Bridge, Temple
Temple Tip Features
Flexible, Non-Slip, Soft
Infra-Red Light Scale Protection Designation
R0
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Xylex
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Material
TPE
Padding Location
Nose Bridge, Temples
Nose Bridge Adjustment Type
Flexible
For Small Heads Designation
Not Rated for Small Heads
Temple Adjustment Type
Pressure Diffusion

Description

Safety Glasses, Series SecureFit(TM) 400, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scotchgard(TM) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Blue/Gray, Temple Style SecureFit(TM), Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.