Virtua CCS, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Clear Frame, Frameless, No

  • Mfr # 11796-00000-20

  • Zoro # G1855135


product price: $6.99
/ea

Key Features

Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11796-00000-20
Zoro #
G1855135
UPC #
051141566849
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
No
Frame Style
Wraparound
Series
Virtua CCS
Standards
ANSI Z87.1, CSA Z94.3-07
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Gender
Unisex
Metal Detectable
No
Includes Anti-Fog Lens Coating
Yes
Arm Color
Blue
Includes Eye Socket Lining
No
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Arm Tip Type
Spatula
Includes Scratch-Resistant Lens Coating
Yes
Hinge Type
Barrel
Ultra-Violet Scale Protection Designation
U6
Arm Material
Polycarbonate
Nose Bridge Material
Polycarbonate
For Small Heads Designation
Not Rated for Small Heads
Application
General Purpose
Temple Tip Features
Cord Control
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lining Location
Eye Socket
Infra-Red Light Scale Protection Designation
R0

Description

Safety Glasses, Series 3M(TM) Virtua(TM) CCS, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Blue, Temple Style Contoured, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.