Solus 1000, Safety Glasses, Scotchgard Anti-Fog & Anti-Scratch, Gray Lens, Green/Black Frame

  • Mfr # S1202SGAF
  • Zoro # G3881066
product price: 
$
16.35
/ea

Key Features

Lens Color
Gray
Frame Type
Frameless
Frame Color
Green/Black
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1202SGAF
Zoro #
G3881066
UPC #
051131278462
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Green/Black
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Solus 1000
Frame Style
Wraparound
Standards
ANSI Z87.1-2015, CSA Z94.3
X-Ray Detectable
No
Metal Detectable
No
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Gender
Unisex
Features
Dual-injected, Elastic Strap, Optional removable foam-lined gasket, Padded temples for added comfort, Soft nosebridge for added comfort; Splash Protection
Used For
Assembly, Cleaning, Demolition, Drilling, Facility Maintenance, Grinding, Machining, Masonary, Remediation, Sanding, Sawing
Includes Scratch-Resistant Lens Coating
Yes
Application
General Purpose
Includes Anti-Fog Lens Coating
Yes
Arm Tip Type
Straight
Includes Padded Arms
Yes
Includes Polarized Lens Coating
No
Includes Eye Socket Lining
No
Arm Color
Black/Green
Includes Brow Lining
No
Hinge Type
Barrel
Ultra-Violet Scale Protection Designation
U6
Visible Light Scale Protection
L3
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Nose Bridge, Temples
Temple Tip Features
Non-Slip, Soft
Arm Material
Polycarbonate, TPE
Adjustable Pieces
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPE
Nose Bridge Adjustment Type
Flexible

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Description

Safety Glasses, Series 3M(TM) Solus(TM) 1000, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scotchgard(TM) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Green, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Green, Temple Style Interchangeable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.