SecureFit 400, Safety Glasses, Scotchgard Anti-Fog & Anti-Scratch, Amber Lens, Black/Yellow Frame

  • Mfr # SF403XSGAF-YEL
  • Zoro # G3793056
product price: 
$
12.85
/ea

Key Features

Frame Type
Frameless
Frame Color
Black/Yellow
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SF403XSGAF-YEL
Zoro #
G3793056
UPC #
50051131278542
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Frameless
Frame Color
Black/Yellow
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
SecureFit 400
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
X-Ray Detectable
No
UV Protection
99.9% UV Protection
Metal Detectable
No
Gender
Unisex
Photochromatic Lens
No
Features
3Mâ„¢ Pressure Diffusion Temple Technology, Adjustable nose bridge, Brow and nose bridge, Color-accented temples, Comfortable Wraparound Frame, Dual-injected adjustable temples, Dual-injected brow bar, Durable construction, Elastomeric browguard, Flexible fit temples, Lightweight, Polycarbonate lens, Soft nose bridge, Wraparound polycarbonate lens
Used For
Chemicals, Food & Beverage Manufacturing, Masonary, Mining, Pouring/Casting
Includes Polarized Lens Coating
No
Arm Tip Type
Wraparound
Arm Color
Black/Yellow
Hinge Type
Barrel
Brow Lining Material
TPE
Adjustable Pieces
Nose Bridge, Temple
Meets High Impact Standard
High Impact Standard ANSI Z87+
Infra-Red Light Scale Protection Designation
R0
Nose Bridge Material
TPE
Temple Adjustment Type
Pressure Diffusion
Nose Bridge Adjustment Type
Flexible
Padding Location
Nose Bridge, Temples
Arm Material
Xylex
Temple Tip Features
Flexible, Non-Slip, Soft
Application
General Purpose
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Series SecureFit(TM) 400X, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scotchgard(TM) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Yellow, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Yellow, Temple Style Pressure Diffusion, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.