Safety Goggles, Clear Lens, Scotchgard Anti-Fog & Anti-Scratch, TPV Shroud, Indirect, 3000 Series

  • Mfr # GG3301-SGAF
  • Zoro # G814923493
product price: 
$
20.89
/ea

Key Features

Frame Material
TPV
Frame Color
Black
Lens Color
Clear
Lens Coating
Scotchgard(TM) Anti-Fog, Scratch-Resistant
ANSI Dust/Splash Rating
D3, D4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GG3301-SGAF
Zoro #
G814923493
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Wide

Details

Item
Safety Goggles
Frame Material
TPV
Frame Color
Black
Lens Color
Clear
Lens Coating
Scotchgard(TM) Anti-Fog, Scratch-Resistant
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
3000
Standards
ANSI/ISEA Z87.1-2020, CSA Z94.3-2020
Gender
Unisex
Meets High Impact Standard
High Impact Standard ANSI Z87+
Brow Lining Material
TPV
Venting Type
Indirect
Eye Socket Lining Material
TPV
Band Material
Neoprene, Polyester
Lining Location
Brow, Eye Socket
For Small Heads Designation
Not Rated for Small Heads
Application
General Purpose
Includes Face Shield
Face Shield Not Included
Frame Features
Dielectric
Nose Bridge Material
TPV
Ultra-Violet Scale Protection Designation
U6
Adjustable Locations
Straps
Includes Reader Lens
Reader Lens Not Included

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Neoprene, Polyester, Brow Lining Material TPV, Eye Socket Lining Material TPV, Eyewear Size Wide, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material TPV, Frame Style Wraparound, Gender Universal, Includes Not Applicable, Infra-Red Light Scale Protection Designation Not Applicable, Safety Goggles, Lens Coating Scotchgard(TM) Anti-Fog, Scratch-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.