Safety Goggles, Clear Polycarbonate Lens, Anti-Fog & Anti-Scratch, Indirect Vented, Cloth Strap, 3000 Series

  • Mfr # GG3101-AF

  • Zoro # G114923575


product price:  $15.25
/ea

Key Features

Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
ANSI Dust/Splash Rating
D3, D4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG3101-AF
Zoro #
G114923575
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Wide

Details

Item
Safety Goggles
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
3000
Standards
ANSI/ISEA Z87.1-2020, CSA Z94.3-15
Gender
Universal
Frame Features
Dielectric
Application
General Purpose
Nose Bridge Material
PVC
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lining Location
Brow, Eye Socket
Eye Socket Lining Material
PVC
For Small Heads Designation
Not Rated for Small Heads
Includes Reader Lens
Reader Lens Not Included
Includes Face Shield
Face Shield Not Included
Brow Lining Material
PVC
Adjustable Locations
Straps
Venting Type
Indirect
Band Material
Cloth

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Cloth, Brow Lining Material PVC, Eye Socket Lining Material PVC, Eyewear Size Wide, For Small Heads Designation Not Rated for Small Heads, Frame Color Clear, Frame Material PVC, Frame Style Wraparound, Gender Universal, Includes Not Applicable, Infra-Red Light Scale Protection Designation Not Applicable, Safety Goggles, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.